7PAR20-FL-LED-840-D-ES

Item #: 2148748

Cat #: 80202

UPC: 807154802029

$ 5.44 EA
Company wide:
0 in stock
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802029, 80202, HCO80202

Specifications

Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes