B11CL3/830/LED

Item #: 2148747

Cat #: 80185

UPC: 807154801855

Company wide:
0 in stock
Documents & Guides
LED Bullet (B11) Chandelier Bulb Cream Candelabra (E12) Base 120V 180 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Chandelier Bulb Cream Candelabra (E12) Base 120V 180 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154801855, 80185, HCO80185

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Wattage: 5
Light Technology: LED
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Dimmable: Yes