B11CL5/830/E26/LED

Item #: 2148745

Cat #: 80183

UPC: 807154801831

$ 10.09 EA
Company wide:
0 in stock
Documents & Guides
LED Bullet (B11) Chandelier Bulb Cream Medium (E26) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Chandelier Bulb Cream Medium (E26) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154801831, 80183, HCO80183

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Light Technology: LED