F96DX/M

Item #: 2148738
Cat #: 372821
UPC:
$ 15.00 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent F96 T12 Tube 96in 75W 6500K Single Pin Base Instant-Rapid Start Dimmable 3150 Lumens Avg Life 12000 hrs

Overview

Fluorescent F96 T12 Tube 96in 75W 6500K Single Pin Base Instant-Rapid Start Dimmable 3150 Lumens Avg Life 12000 hrs
Also known as: 372821, HCO372821

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 75
Length: 8 ft, 96 in
Dimmable: Yes
Color Temperature: 6500 (Daylight)
Length: 8 ft, 96 in
Wattage: 75
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)