T836FR11/850/DIR3/LED

Item #: 2148737
Cat #: 82360
UPC:
$ 12.41 EA
Company wide:
0 in stock
Documents & Guides
T836Fr11/850/DIR3/LED 82360 Quick Connect Type A LED T8 Linear 36 5000K

Overview

T836Fr11/850/DIR3/LED 82360 Quick Connect Type A LED T8 Linear 36 5000K
Also known as: 82360, HCO82360

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 11
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 11
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)