A19FR15-850-DIM-LED

Item #: 2148734

Cat #: 88064

UPC: 807154880645

Company wide:
0 in stock
Documents & Guides
LED A19 Frosted Bulb Medium E26 Base 15W 5000K Dimmable 120V 1600 Lumen 25000 hours

Overview

LED A19 Frosted Bulb Medium E26 Base 15W 5000K Dimmable 120V 1600 Lumen 25000 hours
Also known as: 807154880645, 88064, HCO88064

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 15
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 1600
Dimmable: Yes