A19FR11-827-GU24-LED

Item #: 2148729

Cat #: 88059

UPC: 807154880591

$ 4.23 EA
Company wide:
18 in stock
Documents & Guides
LED A19 Bulb 11W 2700K GU24 Base Non-Dimmable 120V

Overview

LED A19 Bulb 11W 2700K GU24 Base Non-Dimmable 120V
Also known as: 807154880591, 88059, HCO88059

Specifications

Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: No
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)