A19FR9-850-GU24-LED

Item #: 2148728

Cat #: 88058

UPC: 807154880584

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 5000K GU24 Base Non-Dimmable

Overview

LED A19 Bulb 9W 5000K GU24 Base Non-Dimmable
Also known as: 807154880584, 88058, HCO88058

Specifications

Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Color Temperature: 5000 (Bright White)
Wattage: 9
Dimmable: No
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)