A19FR9-827-GU24-LED

Item #: 2148727

Cat #: 88055

UPC: 807154880553

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 2700K GU24 Base Non-Dimmable

Overview

LED A19 Bulb 9W 2700K GU24 Base Non-Dimmable
Also known as: 807154880553, 88055, HCO88055

Specifications

Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 9
Light Technology: LED
Base: 2-Pin (GU24)