A19FR15-850-ECO-LED4

Item #: 2148726

Cat #: 88054

UPC: 807154880546

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 15W 5000K Non-Dimmable 120V - 1500 Lumen - 15000 hours

Overview

LED A19 Bulb 15W 5000K Non-Dimmable 120V - 1500 Lumen - 15000 hours
Also known as: 807154880546, 88054, HCO88054

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Wattage: 15
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1500
Shape: A19 (Arbitrary)
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED