A21-FR21-950-DIM-LED-T20

Item #: 2148725

Cat #: 88053

UPC: 807154880539

$ 17.56 EA
Company wide:
0 in stock
Documents & Guides
LED A21 Bulb 21W 5000K Dimmable T20 120V - 2600 Lumen - 15000 hours - 90CRI

Overview

LED A21 Bulb 21W 5000K Dimmable T20 120V - 2600 Lumen - 15000 hours - 90CRI
Also known as: 807154880539, 88053, HCO88053

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2600
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Wattage: 21
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 2600
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Wattage: 21
Dimmable: Yes