A21-FR21-930-DIM-LED-T20

Item #: 2148723

Cat #: 88052

UPC: 807154880522

$ 14.69 EA
Company wide:
0 in stock
Documents & Guides
LED A21 Bulb 21W 3000K Dimmable T20 120V - 2600 Lumen - 15000 hours - 90CRI

Overview

LED A21 Bulb 21W 3000K Dimmable T20 120V - 2600 Lumen - 15000 hours - 90CRI
Also known as: 807154880522, 88052, HCO88052

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2600
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Wattage: 21
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 2600
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Wattage: 21
Dimmable: Yes