A21FR17-850-DIM-LED4

Item #: 2148722

Cat #: 88051

UPC: 807154880515

Company wide:
0 in stock
Documents & Guides
LED A21 Lamp 17W 5000K Dimmable 120V - 1600 Lumen - 15000 hours - 80CRI

Overview

LED A21 Lamp 17W 5000K Dimmable 120V - 1600 Lumen - 15000 hours - 80CRI
Also known as: 807154880515, 88051, HCO88051

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 17
Lumens: 1600
Dimmable: Yes