A19FR9-930-DIM-LED4-T20-6pk

Item #: 2148719

Cat #: 88045

UPC: 807154880454

Company wide:
0 in stock
Documents & Guides
LED A19 Lamp 9W 3000K Title 20 6-Pack Dimmable 120V - 800 Lumen - 15000 hours - 90CRI

Overview

LED A19 Lamp 9W 3000K Title 20 6-Pack Dimmable 120V - 800 Lumen - 15000 hours - 90CRI
Also known as: 807154880454, 88045, HCO88045

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes