A19FR9-830-ECO-LED4-6pk

Item #: 2148712

Cat #: 88037

UPC: 807154880379

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 3000K 6-Pack Non-Dimmable 120V - 720 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 3000K 6-Pack Non-Dimmable 120V - 720 Lumen - 15000 hours - 80CRI
Also known as: 807154880379, 88037, HCO88037

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 720
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 720
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No