A19FR12-930-DIM-LED4-T20

Item #: 2148709

Cat #: 88033

UPC: 807154880331

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 12W 3000K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 12W 3000K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI
Also known as: 807154880331, 88033, HCO88033

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes