A19FR9-927-DIM-LED4-T20

Item #: 2148706

Cat #: 88028

UPC: 807154880287

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 2700K Title 20 Dimmable 120V - 800 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 9W 2700K Title 20 Dimmable 120V - 800 Lumen - 15000 hours - 90CRI
Also known as: 807154880287, 88028, HCO88028

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 9
Light Technology: LED
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes