A19FR6-940-DIM-LED4-T20

Item #: 2148704

Cat #: 88026

UPC: 807154880263

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 6W 4000K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 6W 4000K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI
Also known as: 807154880263, 88026, HCO88026

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 450
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes