A19FR11-850-DIM-LED4

Item #: 2148703

Cat #: 88023

UPC: 807154880232

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 11W 5000K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 11W 5000K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI
Also known as: 807154880232, 88023, HCO88023

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Wattage: 11
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Dimmable: Yes