A19FR11-830-DIM-LED4

Item #: 2148701

Cat #: 88021

UPC: 807154880218

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 11W 3000K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 11W 3000K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI
Also known as: 807154880218, 88021, HCO88021

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1100
Wattage: 11
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Dimmable: Yes