A19FR11-827-DIM-LED4

Item #: 2148700

Cat #: 88020

UPC: 807154880201

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 11W 2700K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 11W 2700K Dimmable 120V - 1100 Lumen - 15000 hours - 80CRI
Also known as: 807154880201, 88020, HCO88020

Specifications

Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 1100
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes