A19FR9-850-DIM-LED4

Item #: 2148699

Cat #: 88019

UPC: 807154880195

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 5000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 5000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880195, 88019, HCO88019

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes