A19FR6-850-DIM-LED4

Item #: 2148697

Cat #: 88015

UPC: 807154880157

$ 1.09 EA
Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 6W 5000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 6W 5000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880157, 88015, HCO88015

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes