A19FR6-830-DIM-LED4

Item #: 2148695

Cat #: 88013

UPC: 807154880133

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 6W 3000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 6W 3000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880133, 88013, HCO88013

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes