A15FR5-840-DIM-LED4

Item #: 2148693

Cat #: 88010

UPC: 807154880102

Company wide:
0 in stock
Documents & Guides
LED A15 Bulb 5W 4000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A15 Bulb 5W 4000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880102, 88010, HCO88010

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 5
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: A15 (Arbitrary)
Lumens: 450
Dimmable: Yes