A15FR5-830-DIM-LED4

Item #: 2148692

Cat #: 88009

UPC: 807154880096

Company wide:
0 in stock
Documents & Guides
LED A15 Bulb 5W 3000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A15 Bulb 5W 3000K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880096, 88009, HCO88009

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Lumens: 450
Dimmable: Yes