A15FR5-827-DIM-LED4

Item #: 2148691

Cat #: 88008

UPC: 807154880089

Company wide:
0 in stock
Documents & Guides
LED A15 Bulb 5W 2700K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A15 Bulb 5W 2700K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880089, 88008, HCO88008

Specifications

Base: Medium Screw (E26)
Wattage: 5
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Lumens: 450
Light Technology: LED
Wattage: 5
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes