A19FR9-840-ECO-LED4

Item #: 2148690

Cat #: 88006

UPC: 807154880065

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 4000K Non-Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 4000K Non-Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880065, 88006, HCO88006

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No