A19FR9-830-ECO-LED4 LED A19 BULB 9W 3000K NON-DIMMABLE 120V - 800 LUMEN - 15000 HOURS - 80CRI

Item #: 2148689

Cat #: 88005

UPC: 807154880058

Company wide:
0 in stock
Documents & Guides
A19FR9-830-ECO-LED4 LED A19 BULB 9W 3000K NON-DIMMABLE 120V - 800 LUMEN - 15000 HOURS - 80CRI

Overview

A19FR9-830-ECO-LED4 LED A19 BULB 9W 3000K NON-DIMMABLE 120V - 800 LUMEN - 15000 HOURS - 80CRI
Also known as: 807154880058, 88005, HCO88005

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Dimmable: No
Lumens: 800
Wattage: 9