A19FR6-840-ECO-LED4

Item #: 2148687

Cat #: 88002

UPC: 807154880027

$ 1.31 EA
Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 6W 4000K Non-Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 6W 4000K Non-Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880027, 88002, HCO88002

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: No