A19FR6/827/ECO/LED3

Item #: 2148681

Cat #: 83971

UPC: 807154839711

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 6W 2700K Non-Dimmable 240 Degree E26 120V - 480 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 6W 2700K Non-Dimmable 240 Degree E26 120V - 480 Lumen - 15000 hours - 80CRI
Also known as: 807154839711, 83971, HCO83971

Specifications

Base: Medium Screw (E26)
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Lumens: 480
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No