T836FR11/835/DIR3/LED

Item #: 2148680

Cat #: 82358

UPC: 807154838875

$ 16.81 EA
Company wide:
0 in stock
Documents & Guides
T836Fr11/835/DIR3/LED 82358 Quick Connect Type A LED T8 Linear 36 3500K

Overview

T836Fr11/835/DIR3/LED 82358 Quick Connect Type A LED T8 Linear 36 3500K
Also known as: 807154838875, 82358, HCO82358

Specifications

Shape: T8 (Tubular)
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Type: Ballast Compatible (Type A)
Wattage: 11
Light Technology: LED