A19FR4/9/14/850/3-WAY/LED

Item #: 2148677

Cat #: 83093

UPC: 807154830930

Company wide:
0 in stock
Documents & Guides
LED A19 3-Way Bulb 4.2-8.5-13.5W 5000K E26 120V - 480/880/1550 Lumen - 15000 hours - 80CRI

Overview

LED A19 3-Way Bulb 4.2-8.5-13.5W 5000K E26 120V - 480/880/1550 Lumen - 15000 hours - 80CRI
Also known as: 807154830930, 83093, HCO83093

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1550, 480, 880, Selectable
Wattage: 13.500, 4.200, 8.500, Selectable
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1550, 480, 880, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 13.500, 4.200, 8.500, Selectable
Shape: A19 (Arbitrary)