A19FR11/827/OMNI/GU24/LED

Item #: 2148676

Cat #: 83084

UPC: 807154830848

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 11W 2700K GU24 Non-Dimmable OmniDirectional 120V - 1100 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 11W 2700K GU24 Non-Dimmable OmniDirectional 120V - 1100 Lumen - 15000 hours - 80CRI
Also known as: 807154830848, 83084, HCO83084

Specifications

Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Lumens: 1100
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)