T824FR8/835/DIR3/LED

Item #: 2148675

Cat #: 82355

UPC: 807154830640

$ 13.92 EA
Company wide:
0 in stock
Documents & Guides
T824Fr8/835/DIR3/LED 82355 Quick Connect Type A LED T8 Linear 24 3500K

Overview

T824Fr8/835/DIR3/LED 82355 Quick Connect Type A LED T8 Linear 24 3500K
Also known as: 807154830640, 82355, HCO82355

Specifications

Shape: T8 (Tubular)
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Type: Ballast Compatible (Type A)
Wattage: 8
Light Technology: LED