5/6” Trim Ring, Baffle, Matte Black

Item #: 2148668

Cat #: RL56TRMMB

UPC:

Call for price
Company wide:
4 in stock
5/6 Inch Trim Ring, Baffle, Matte Black

Overview

5/6 Inch Trim Ring, Baffle, Matte Black
Also known as: RL56TRMMB, COORL56TRMMB

Specifications

Size: 6 in, 5 in
Color: Matte Black
Size: 6 in, 5 in
Color: Matte Black