Surface Mount Kit for 2x4 Backlit Panel

Item #: 2148573

Cat #: SMKIT3A/24/WH

UPC: 046135620652

Company wide:
0 in stock
Documents & Guides
Surface Mount Kit for 2x4 Backlit Panel, Extruded Aluminum, White Finish, 1 per SKU, 10 per Case *Sylvania Product Code 62065* *Sylvania Part # 62065*

Overview

Surface Mount Kit for 2x4 Backlit Panel, Extruded Aluminum, White Finish, 1 per SKU, 10 per Case *Sylvania Product Code 62065* *Sylvania Part # 62065*

LEDVANCE Backlit Dual Selectable Panel with integrated Sensor is a versatile product that offers a quick and easy selection from 3 light colors and 3 maximum lumen output options in the same product. It is the ideal solution for offices, schools, hospitality and commercial applications in general.

Also known as: 046135620652, SMKIT3A/24/WH, LDVSMKIT3A24WH

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Color: White
Length: 4 ft, 48 in
Light Technology: LED