Wire Guard, 4', White, for STRIP2A Luminaires

Item #: 2148565

Cat #: STRIP2A/4/WG/WH

UPC: 046135654176

Company wide:
0 in stock
Documents & Guides
Wire Guard, 4 Foot, White, for Sylvania STRIP2A Luminaires, 1 per SKU, 8 per Case *Sylvania Product Code 65417* *Sylvania Part # 65417*

Overview

Wire Guard, 4 Foot, White, for Sylvania STRIP2A Luminaires, 1 per SKU, 8 per Case *Sylvania Product Code 65417* *Sylvania Part # 65417*

Strip 2A Wire Guard fits 4ft fixtures, white painted metal.

Also known as: 046135654176, STRIP2A/4/WG/WH, LDVSTRIP2A4WGWH

Features & Benefits

  • High efficiency LED design
  • Available in 2ft, 4ft, and 8ft lengths
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Optional joiner bracket facilitates end-to-end mounting
  • Knock-outs on both ends of fixture facilitate through wiring
  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • Diffuse acrylic lens delivers smooth, even illumination
  • Up to 130 LPW
  • Split junction box cover and V-hook mounting bracket included
  • 100,000 hours rated life

Specifications

Length: 4 ft, 48 in
Material: Metal
Color: White
Light Technology: LED
Length: 4 ft, 48 in
Color: White
Material: Metal
Light Technology: LED