65306 LEDLD650SC3 4/CS 1/SKU

Item #: 2148531

Cat #: LED/LD/650/SC3

UPC: 046135653063

Call for price
Company wide:
0 in stock
Documents & Guides
65306 LEDLD650SC3 4/CS 1/SKU *Sylvania Part # 65306*

Overview

65306 LEDLD650SC3 4/CS 1/SKU *Sylvania Part # 65306*

The SYLVANIA LED Light Disk is a downlight kit producing high performance light, optimized for new construction and retrofit applications. Multiple installation options are available for both recessed and surface mount applications.

Also known as: 046135653063, LED/LD/650/SC3, LDVLEDLD650SC3

Features & Benefits

  • Fits into most 4", 5" and 6" recessed downlight fixtures
  • 5 CCT selectable (2700K, 3000K, 3500K, 4000K, 5000K)
  • Lasts up to 25x longer than incandescent lamps
  • Integrated white trim and medium base for direct replacement
  • Energy savings up to 86%
  • Uniform, glare free illumination distribution
  • — Surface mount to standard 4" J-Box or using connector box
  • — Dual installation (Jbox – Direct wire)
  • Suitable for dry, damp and wet locations

Specifications

Light Technology: LED
Light Technology: LED