
8" All-Purpose Round LED Module, 27-50K, Matte White
Item #: 2148489
Cat #: LCR880RD9FSE010
UPC: 080083261901
$ 95.00 EA
Clearance
Price good while supplies last
Company wide:
44
in stock
Documents & Guides
8 Inch All-Purpose Round LED Module, 94 Watt, 120-277V, 8000 Lumens, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Overview
8 Inch All-Purpose Round LED Module, 94 Watt, 120-277V, 8000 Lumens, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Also known as: 080083261901, LCR880RD9FSE010, HALLCR880RD9FSE010
Specifications
| Mounting: | Direct |
| Lumens: | 8000 |
| Wattage: | 94 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 8 in |
| Color: | Matte White |
| Diameter: | 8 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Direct |
| Wattage: | 94 |
| Size: | 8 in |
| Diameter: | 8 in |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Dimmable: | Yes |