120VAC, Portabl+H8:H13e EVSE NEMA 5-15 plugand, 25’ Cord

Item #: 2148335

Cat #: EVSE-NA-1012-0130-X000

UPC:

$ 648.99 EA
Company wide:
4 in stock
Documents & Guides
EPH EVSE-NA-1012-0130-X000

Overview

EPH EVSE-NA-1012-0130-X000

Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.

Also known as: EVSE-NA-1012-0130-X000, EPHEVSENA10120130X

Specifications

Volts AC: 120
Amps: 12
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Volts AC: 120
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Amps: 12
Number of Ports: 1