
8' VTS LED Sealed Strip, 35/40/50K
Item #: 2148315
Cat #: VTS880130L8CST-UN3-DIM
UPC: 190096196555
$ 266.10 EA
Company wide:
10
in stock
Documents & Guides
8 Ft. VTS LED Sealed Strip, 120-347V, 8000/11000/13000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
8 Ft. VTS LED Sealed Strip, 120-347V, 8000/11000/13000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 190096196555, VTS880130L8CST-UN3-DIM, DAYVTS880130L8CSTU
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 347 |
| Length: | 8 ft, 96 in |
| Dimmable: | Yes |