
4' VTS LED Sealed Strip, 35/40/50K
Item #: 2148314
Cat #: VTS42856L8CST-UN3-DIM
UPC: 190096196531
$ 124.30 EA
Company wide:
40
in stock
Documents & Guides
4 Ft. VTS LED Sealed Strip, 120-347V, 2800/4200/5600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
4 Ft. VTS LED Sealed Strip, 120-347V, 2800/4200/5600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 190096196531, VTS42856L8CST-UN3-DIM, DAYVTS42856L8CSTUN
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 347 |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |