9" 15.3W Surface Mount LED, Round, 27-50K, White

Item #: 2148313

Cat #: SD9R12ESCT1W

UPC: 190096196197

$ 50.62 EA
Company wide:
39 in stock
Documents & Guides
9 Inch Surface Mount LED, Round, 15.3 Watt, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac 5% Dimming, White

Overview

9 Inch Surface Mount LED, Round, 15.3 Watt, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac 5% Dimming, White

Lightolier LED Surface Mount Downlight dual select downlight is a perfect problem solver fixture. When you are faced with a challenging ceiling, but want a nice LED downlight, this is the perfect product for you. The CCT and Lumen selection features make it easy to adjust at the time of installation.

Also known as: 190096196197, SD9R12ESCT1W, LOLSD9R12ESCT1W

Specifications

Size: 9 in
Color: White
Lumens: 1200
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 15.360
Size: 9 in
Lumens: 1200
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: White
Shape: Round
Dimmable: Yes
Wattage: 15.360