MC Neutral Per Phase, 10/3 Solid Copper, Aluminum Flex, 1000'

Item #: 2148248

Cat #: 55-62-59-02

UPC:

Company wide:
0 in stock
Documents & Guides
MC Neutral Per Phase, 10/3 Solid (Black/Red/Blue) 10/3 Slid (White-Black/White0Red) Copper, Aluminum Flex, 1000 Feet, 120/208 volts. Addresses harmonics distortions in power distribution systems and meets the requirements of NEC® 210.4(B) Disconnecting Means. Eliminates shared neutrals, and allows electrical systems to continue to operate.

Overview

MC Neutral Per Phase, 10/3 Solid (Black/Red/Blue) 10/3 Slid (White-Black/White0Red) Copper, Aluminum Flex, 1000 Feet, 120/208 volts. Addresses harmonics distortions in power distribution systems and meets the requirements of NEC® 210.4(B) Disconnecting Means. Eliminates shared neutrals, and allows electrical systems to continue to operate.

A neutral per phase Type MC cable designed for multi-wire branch circuit applications

Also known as: 55-62-59-02, SWC55625902

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600