M18™ FORCE LOGIC™ Single Channel Strut Shear Kit

Item #: 2148161

Cat #: 2933-21

UPC: 045242831524

$ 4862.90 EA
Company wide:
1 in stock
Documents & Guides
M18™ FORCE LOGIC™ Single Channel Strut Shear Kit, Includes: (1) M18™ FORCE LOGIC™ Single Channel Strut Shear Kit (2933-21), (1) Strut Shearing Dies (Strut-Shearing-Dies), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Contractor Bag with Die Pockets

Overview

M18™ FORCE LOGIC™ Single Channel Strut Shear Kit, Includes: (1) M18™ FORCE LOGIC™ Single Channel Strut Shear Kit (2933-21), (1) Strut Shearing Dies (Strut-Shearing-Dies), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Contractor Bag with Die Pockets

The M18™ FORCELOGIC™ Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee® proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears increasing productivity on site. The Strut Shear’s dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8” x 1-5/8” Single Channel Shearing Dies, (1) M18™ XC 5.0 REDLITHIUM™ Battery, M18™ and M12™ Multi-Voltage Charger and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16” x 1-5/8” Dies (49-16-1316), 7/8” x 1-5/8” Dies (49-16-0078), Combination 13/16” & 1-5/8” Dies (49-16-1513), and Combination 7/8” & 1-5/8” Dies (49-16-1578).

Also known as: 045242831524, 2933-21, MIL293321

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery