
36/27/18W HID Retrofit LED Lamp, 30/40/50K
Item #: 2148160
Cat #: FAC-85
UPC: 843654126999
$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Documents & Guides
LED Retrofit Lamp, Selectable Wattage: 36/27/18, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, E26 Medium Base, 120-277 Volt, HID Replacement
Overview
LED Retrofit Lamp, Selectable Wattage: 36/27/18, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, E26 Medium Base, 120-277 Volt, HID Replacement
With our newest generation of HID LED lamps, we introduce Power Select and Color Select technology, which allows you to quickly select from three lumen output and three color temperature options. Reduce SKUs with the versatility provided by Power Select and Color Select switches.
Also known as: 843654126999, FAC-85, KEYKTLED36PSHIDE26
Features & Benefits
- Environmentally friendly: No mercury used
- Operating temperature: −40°C/−40°F to 60°C/140°F
- Replacement for conventional metal halide lamp
- Not for use with standard dimmers; see instructions
- Instant startup
- Integral driver, eliminates the need for external driver or ballast; includes 4kV surge protection
- IP64 rated; integrated heat sink quickly dissipates heat and guides water intrusion out of the lamp
- UL listed
- 50,000+ hour lifetime
- Suitable for use in fully enclosed fixture
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Wattage: | 18, 27, 36, Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 18, 27, 36, Selectable |
| Light Technology: | LED |
| Lumens: | Selectable |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |