LED Canopy Fixture, 52 Watt, 6800 Lumen, 5000K, 120-277V

Item #: 2146748

Cat #: VANLED52

UPC: 019813243627

$ 613.02 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB VANLED52
Also known as: 019813243627, VANLED52, RABVANLED52

Specifications

Color Rendering Index (CRI): 84
Wattage: 52
Color Temperature: 5000 (Bright White)
Lumens: 6800
Volts AC: 120, 277
Color: Bronze
Type: Canopy Light
Light Technology: LED
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: Canopy Light
Wattage: 52
Lumens: 6800
Color: Bronze
Light Technology: LED