HIGH TEMPERATURE POWER LIMITING 5W 120V HEAT TRACE CBL

Item #: 2145842

Cat #: 5VPL1-CT

UPC: 715629005878

$ 58.45 FT
Company wide:
0 in stock
Documents & Guides
HIGH TEMPERATURE POWER LIMITING 5W 120V HEAT TRACE CBL

Overview

HIGH TEMPERATURE POWER LIMITING 5W 120V HEAT TRACE CBL
Also known as: 715629005878, 5VPL1-CT, RCM5VPL1CT

Specifications

No Specifications Available