Smart GFCI 20A

Item #: 2145498

Cat #: D2GF2

UPC: 078477333679

$ 51.33 EA
Company wide:
0 in stock
Documents & Guides
20 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet

Overview

20 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet

20A, 125V, 20A Feed-Through, Wi-Fi® Certified Smart GFCI Receptacle/Outlet - White Only

An industry first! Our Smart GFCI Outlet provides peace of mind by sending notifications directly to your smart phone when a GFCI trips due to a ground-fault, using the My Leviton app. At a glance, the app provides details on protection status, if a ground-fault occurs, and if the GFCI is in test mode; (for safety) the app does not provide on/off control. Through the My Leviton app, users will know exactly which Smart GFCI in their home has tripped.

Also known as: 078477333679, D2GF2, LEVD2GF2KW

Features & Benefits

  • An upgrade to Leviton’s GFCI Outlet with Audible Trip Alert, allowing you to receive notifications and alerts wherever you are via the My Leviton app.
  • Includes an optional audible alarm that can be enabled or silenced. It is a perfect complement to Leviton’s Decora Smart® product line and can be combined with other My Leviton-enabled devices to build a whole home smart solution reflective of today’s connected lifestyle.
  • Provides continuous ground-fault protection and meets latest UL requirements.
  • Ideal for refrigerators, sump pumps, and other appliances in out-of-the-way locations such as a garage or basement. Also great for second homes and other remote locations where daily visual checks are unlikely.
  • Patented Reset Lockout feature prevents reset if the GFCI is not wired or operating correctly.

Specifications

Material: Polycarbonate, Thermoplastic
Poles: 2
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Polycarbonate, Thermoplastic
Amps: 20
NEMA Configuration: 5-20R
Poles: 2
Color: White
Volts AC: 125